HOFFMAN #F121290EIN

Lay-In Wireway, 90 Degree, ANSI 61 Gray, Steel, 12.00 x 12.00

SKU: 78351013142
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Cover: Screw, Removable Inside
Size: 12 x 12 in.
Degree: 90
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - ANSI 61 Gray; NEMA - 1; Cover - Screw, Removable Inside; Size - in - 12.00 x 12.00; Degree - 90; Additional Information - Top and Inside Covers Removable, Additional Ratings: IEC 60529
Additional Info: Top and Inside Covers Removable, Additional Ratings: IEC 60529