HOFFMAN #F6645EGV

Lay-In Wireway, 45 Degree, Unpainted , Galvanized Steel, 6.00 x 6.00

SKU: 78351088580
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Galvanized Steel
Finish: Unpainted
NEMA: 1
Cover: Screw, Removable Sides
Size: 6 x 6 in.
Degree: 45
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Galvanized Steel; Finish - Unpainted ; NEMA - 1; Cover - Screw, Removable Sides; Size - in - 6.00 x 6.00; Degree - 45; Additional Information - Any Side Removable, Additional Ratings: IEC 60529, IP30
Additional Info: Any Side Removable, Additional Ratings: IEC 60529, IP30