Menu Search
Wireway Elbows Lay-In Wireway, 45 Degree, ANSI 61 Gray, Steel, 2.50 x 2.50

HOFFMAN #F22LE45C

Lay-In Wireway, 45 Degree, ANSI 61 Gray, Steel, 2.50 x 2.50

SKU #78351018160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 12
Cover: Outside Hinged, Latched
Size: 2.5 x 2.5 in.
Degree: 45

Additional Info: Outside Opening, Additional Ratings: IEC 60529, IP54, Includes: (1) Flat Sealing Plate