Menu Search
HOFFMAN #F88WE90

Feed Through Wireway, 90 Degree, Gray, Steel, 8.00 x 8.00

SKU # 78351014680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed Through Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 8 x 8 in.
Degree: 90