HOFFMAN #F44WE90FG

Feed Through Wireway, 90 Degree, Gray, Fiberglass, 4.00 x 4.00

SKU: 78351015870
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Feed Through Wireway
Material: Fiberglass
Finish: Gray
NEMA: 12, 3R
Cover: Screw
Size: 4 x 4 in.
Degree: 90
Description
Wireway Elbows: Type - Feed Through Wireway; Material - Fiberglass; Finish - Gray; NEMA - 12, 3R; Cover - Screw ; Size - in - 4.00 x 4.00; Degree - 90; Additional Information - Additional Ratings: IEC 60529, IP55
Additional Info: Additional Ratings: IEC 60529, IP55