Menu Search
HOFFMAN #F22WE45

Feed Through Wireway, 45 Degree, Gray, Steel, 2.50 x 2.50

SKU # 78351014080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed Through Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 2.5 x 2.5 in.
Degree: 45