Menu Search
Wireway Elbows Feed Through Wireway, 22.50 Degree, Gray, Steel, 2.50 x 2.50
HOFFMAN #F22WE225

Feed Through Wireway, 22.50 Degree, Gray, Steel, 2.50 x 2.50

SKU # 78351015740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Feed Through Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 2.5 x 2.5 in.
Degree: 22.5