Menu Search
HAMMOND MANUFACTURING #1485E9N

Lay-In Wireway Elbow, NEMA 12, 8 x 8 in., 90 Deg, Steel, ANSI 61 Gray, Top Hinged Cover

SKU # 62398045285 Manufacturer Series: 1485 9N
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 12
Cover: Top Hinged
Size: 8 x 8 in.
Degree: 90

Additional Info: Top Opening, Additional Ratings: JIC EMP-1-1967, JIC EGP-1-1967, IEC 60529, IP54, Includes: (1) Flat Sealing Plate