HAMMOND MANUFACTURING #CWEL645

Lay-In Wireway Elbow, NEMA 1, 6 x 6 in., 45 Deg, Steel, ANSI 61 Gray

SKU: 62398026224
Manufacturer Series: CWEL45
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Size: 6 x 6 in.
Degree: 45
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - ANSI 61 Gray; NEMA - 1; Size - in - 6.00 x 6.00; Degree - 45; Additional Information - Additional Ratings: IEC 60529, IP20; Manufacturer Series - CWEL45
Additional Info: Additional Ratings: IEC 60529, IP20