Menu Search
HAMMOND MANUFACTURING #CWEL290

Lay-In Wireway Elbow, NEMA 1, 2.5 x 2.5 in., 90 Deg, Steel, ANSI 61 Gray

SKU # 62398026217 Manufacturer Series: CWEL90
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Size: 2.5 x 2.5 in.
Degree: 90

Additional Info: Additional Ratings: IEC 60529, IP20