You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #44-L-COMBO

Lay-In Wireway, 90 Degree, Gray, Steel, 4.00 x 4.00

SKU # 78205111002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw, Removable Sides
Size: 4 x 4 in.
Degree: 90