Menu Search
EATON BUSSMANN SERIES #44-FL-IN

Lay-In Wireway, 90 Degree, Gray, Steel, 4.00 x 4.00

SKU # 78205112402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Inside Hinged, Screw
Size: 4 x 4 in.
Degree: 90