EATON BUSSMANN SERIES #22-L-COMBO

Lay-In Wireway, 90 Degree, Gray, Steel, 2.50 x 2.50

SKU: 78205101280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw, Removable Sides
Size: 2.5 x 2.5 in.
Degree: 90
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw, Removable Sides; Size - in - 2.50 x 2.50; Degree - 90