EATON BUSSMANN SERIES #1212-L-COMBO

Lay-In Wireway, 90 Degree, Gray Electrocoated, Steel, 12.00 x 12.00

SKU: 78205111018
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray Electrocoated
NEMA: 1
Cover: Screw, Removable Inside/Outside
Size: 12 x 12 in.
Degree: 90
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - Gray Electrocoated; NEMA - 1; Cover - Screw, Removable Inside/Outside; Size - in - 12.00 x 12.00; Degree - 90