EATON BUSSMANN SERIES #101045-L-SIDE

Lay-In Wireway, 45 Degree, Gray, Steel, 10.00 x 10.00

SKU: 78205122452
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 10 x 10 in.
Degree: 45
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 10.00 x 10.00; Degree - 45