Menu Search

AUSTIN ENCLOSURES #43L45G002

Lay-In Wireway Elbow, NEMA 1, 4.00 x 3.00 in., 45 Deg, Gray, Screw, Removable Side Cover

SKU: 78013598960
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
NEMA: 1
Cover: Screw, Removable Side
Size: 4 x 3 in.
Degree: 45
Description
Wireway Elbows: Type - Lay-In Wireway; NEMA - 1; Cover - Screw, Removable Side ; Size - in - 4.00 x 3.00 in.; Degree - 45; Additional Information - Color: Gray
Additional Info: Color: Gray