LEGRAND - WIREMOLD #C125X

Fitting, Cross, Powder Coated, Hinged/Screw Cover

SKU: 78677603276
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Cross
Wireway Type: Lay-In
Finish: Powder Coated
NEMA: 1
Cover: Hinged, Screw
Size: 2.5 x 2.5 in.
Description
Wireway Crosses: Type - Wireway Cross; Wireway Type - Lay-In; Finish - Powder Coated; NEMA - 1; Cover - Hinged, Screw; Wireway Size - in - 2.50 x 2.50