Menu Search
Wireway Crosses Wireway Cross Feed-Through

HOFFMAN #F66WC

Wireway Cross Feed-Through

SKU #78351014490
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Cross
Wireway Type: Feed-Through
Material: Steel
NEMA: 12
Size: 6 x 6 in.
Fitting Size: 12.00 x 12.00 x 6.00