Menu Search
Wireway Crosses Wireway Cross, Pull Through, Steel, Gray, NEMA 12, 8 x 8 in. Wireway

HAMMOND MANUFACTURING #1487EY

Wireway Cross, Pull Through, Steel, Gray, NEMA 12, 8 x 8 in. Wireway

SKU #62398045364
Manufacturer Series: 1487 Y
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Cross
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Size: 8 x 8 in.
Fitting Size: 14.00 x 7.00