Menu Search
Wireway Crosses Wireway Cross, Lay-In, Steel, Gray, NEMA 1, 4 x 4 in. Wireway, 4 x 9 in. Fitting

HAMMOND MANUFACTURING #CWCF4

Wireway Cross, Lay-In, Steel, Gray, NEMA 1, 4 x 4 in. Wireway, 4 x 9 in. Fitting

SKU #62398026214
Manufacturer Series: CWCF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Cross
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Size: 4 x 4 in.
Fitting Size: 4.00 x 9.00