Menu Search
Wireway Brackets Lay-In or Feed-Through Wireway Hanger Gray 304 Stainless Steel
HOFFMAN #F66HBSS

Lay-In or Feed-Through Wireway Hanger Gray 304 Stainless Steel

SKU # 78351016030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Wireway Hanger
Wireway Type: Lay-In or Feed-Through
Material: 304 Stainless Steel
Finish: Gray
NEMA: 4X
Wireway Cover Type: Hinged, Latched
Size: 6 x 6 in.