Menu Search

HOFFMAN #F44BB2C

Lay-In or Feed-Through Wireway Divider Mounting Steel

SKU: 78351020270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bracket Type: Wireway Divider Mounting
Wireway Type: Lay-In or Feed-Through
Material: Steel
NEMA: 12
Wireway Cover Type: Hinged, Latched
Size: 4 x 4 in.
Description
Wireway Brackets: Bracket Type - Wireway Divider Mounting; Wireway Type - Lay-In or Feed-Through; Material - Steel; NEMA - 12; Wireway Cover Type - Hinged, Latched; Wireway Size - in - 4.00 x 4.00; Additional Information - Spring steel friction fit. 2 Compartment, 1pkg (5 pcs)
Additional Info: Spring steel friction fit. 2 Compartment, 1pkg (5 pcs)