Menu Search
Wireway Brackets Lay-In Wireway Hanger Gray Steel
HOFFMAN #F1212GSH

Lay-In Wireway Hanger Gray Steel

SKU # 78351051980
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Wireway Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Flat Cover
Size: 12 x 12 in.

Additional Info: Dimension: 14.12 in. L x 1.50 in. W x 1.00 in. H