You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HAMMOND MANUFACTURING #CWHW8

Wireway Wall Hanger, Lay-In, Steel, Gray, NEMA 1, 8 x 8 in. Wireway, Hinged

SKU # 62398026256 Manufacturer Series: CWHW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Wireway Wall Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 8 x 8 in.

Additional Info: Dimension: 23.00 in. H x 10.12 in. L