Menu Search
Wireway Brackets Wireway Hanger, Lay-In, Steel, Gray, NEMA 12, 6 x 6 in. Wireway, Hinged

HAMMOND MANUFACTURING #1485DL2

Wireway Hanger, Lay-In, Steel, Gray, NEMA 12, 6 x 6 in. Wireway, Hinged

SKU #62398045510
Manufacturer Series: 1485L2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bracket Type: Wireway Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 6 x 6 in.

Additional Info: Dimension: 8.25 in. W x 7.87 in. H