Menu Search
HAMMOND MANUFACTURING #CWHD8

Wireway Ceiling Hanger, Lay-In, Steel, Gray, NEMA 1, 8 x 8 in. Wireway, Hinged

SKU # 62398026252 Manufacturer Series: Series CWH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Wireway Ceiling Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 8 x 8 in.

Additional Info: Dimension: 12.12 in. W x 23.00 in. H