Menu Search
WIEGMANN #PA0202

Lay-In Wireway End Flange Gray Steel

SKU # 78672539065
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Lay-In Wireway End Flange
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 2.5 x 2.5 in.

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.