Menu Search

STAR METAL PRODUCTS #6X6

Lay-In Wireway End Flange Galvanized Steel

SKU: 43001005286
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Lay-In Wireway End Flange
Material: Steel
Finish: Galvanized
NEMA: 1
Wireway Cover Type: Screw-On
Size: 6 x 6 in.
Description
Wireway Box-Wall Connectors: Connector Type - Lay-In Wireway End Flange; Material - Steel; Finish - Galvanized; NEMA - 1; Wireway Cover Type - Screw-On; Size - in - 6.00 x 6.00