STAR METAL PRODUCTS #2-1/2X8

Lay-In Wireway End Flange Galvanized Steel

SKU: 43001005218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Lay-In Wireway End Flange
Material: Steel
Finish: Galvanized
NEMA: 1
Wireway Cover Type: Screw-On
Size: 2.5 x 8 in.
Description
Wireway Box-Wall Connectors: Connector Type - Lay-In Wireway End Flange; Material - Steel; Finish - Galvanized; NEMA - 1; Wireway Cover Type - Screw-On; Size - in - 2.50 x 8.00