Menu Search
MILBANK #66GF

Lay-In Wireway End Flange Gray Steel

SKU # 78457210842 Manufacturer Series: GSC1/GHC1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Lay-In Wireway End Flange
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Screw-On
Size: 6 x 6 in.