Menu Search
Search
MILBANK #44GF

Lay-In Wireway End Flange Gray Steel

SKU # 78457210679 Manufacturer Series: GSC1/GHC1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Lay-In Wireway End Flange
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Screw-On
Size: 4 x 4 in.