Menu Search

HOFFMAN #F44WBFG

Feed Through Wireway End Box Gray Fiberglass

SKU: 78351015930
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Feed Through Wireway End Box
Material: Fiberglass
Finish: Gray
NEMA: 12
Wireway Cover Type: Screw-On
Size: 4 x 4 in.
Description
Wireway Box-Wall Connectors: Connector Type - Feed Through Wireway End Box; Material - Fiberglass; Finish - Gray; NEMA - 12; Wireway Cover Type - Screw-On; Size - in - 4.00 x 4.00