Menu Search
Wireway Box-Wall Connectors Wireway Panel Adapter, 8 x 8 in., Steel, Gray, NEMA 1

HAMMOND MANUFACTURING #CWAD8

Wireway Panel Adapter, 8 x 8 in., Steel, Gray, NEMA 1

SKU #62398026238
Manufacturer Series: CWAD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Lay-In Wireway Box Connector Panel Adapter
Material: Steel
Finish: Gray
NEMA: 1
Size: 8 x 8 in.

Additional Info: Protection Rating: IEC 60529, IP20, Dimension: 7.90 in. W x 7.90 in. H