Menu Search
Wireway Box-Wall Connectors Wireway Panel Adapter, 2.5 x 2.5 in., Steel, Gray, NEMA 1

HAMMOND MANUFACTURING #CWAD2

Wireway Panel Adapter, 2.5 x 2.5 in., Steel, Gray, NEMA 1

SKU #62398026235
Manufacturer Series: CWAD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Lay-In Wireway Box Connector Panel Adapter
Material: Steel
Finish: Gray
NEMA: 1
Size: 2.5 x 2.5 in.

Additional Info: Protection Rating: IEC 60529, IP20, Dimension: 2.40 in. W x 2.40 in. H