Menu Search

EATON BUSSMANN SERIES #88-GF

Lay-In Wireway End Flange Gray Steel

SKU: 78205110950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Lay-In Wireway End Flange
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 8 x 8 in.
Description
Wireway Box-Wall Connectors: Connector Type - Lay-In Wireway End Flange; Material - Steel; Finish - Gray; NEMA - 1; Wireway Cover Type - Hinged; Size - in - 8.00 x 8.00