Menu Search
Search
EATON BUSSMANN SERIES #64-C

Lay-In Wireway Connector Galvanized Steel

SKU # 78205110902
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Lay-In Wireway Connector
Material: Steel
Finish: Galvanized
NEMA: 1
Wireway Cover Type: Screw
Size: 6 x 4 in.

Wireway Box-Wall Connectors: Connector Type - Lay-In Wireway Connector; Material - Steel; Finish - Galvanized; NEMA - 1; Wireway Cover Type - Screw; Size - in - 6.00 x 4.00 ; Additional Information - Degree of protection: IP30

Additional Info: Degree of protection: IP30