Menu Search
Wireless Transceivers Reader; RF; RS-422; 13.56 MHz; 26.5 kBit/s with Radio Transmission, 115.2 kBit/s at Point-to-Point Connection; 24 VDC
SIEMENS #6GT28215AC10

Reader; RF; RS-422; 13.56 MHz; 26.5 kBit/s with Radio Transmission, 115.2 kBit/s at Point-to-Point Connection; 24 VDC

SKU # 88762178121 Manufacturer Series: RF200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: RF Reader
Interface: RS-422
Frequency: 13.56 MHz
Supply Voltage: 24 VDC
Data Rate: 26.5 kBit/s with Radio Transmission, 115.2 kBit/s at Point-to-Point Connection

SIE 6GT28215AC10 SIMATIC RF200 READ