Menu Search
Wireless Transceivers Reader; RF; Ethernet RJ45; 902-928 MHz; 400 kBit/s with Radio Transmission; 24 VDC; 3-1000 mW

SIEMENS #6GT28116AB201AA0

Reader; RF; Ethernet RJ45; 902-928 MHz; 400 kBit/s with Radio Transmission; 24 VDC; 3-1000 mW

SKU #88762191149
Manufacturer Series: RF600
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: RF Reader
Interface: Ethernet RJ45
Frequency: 902-928 MHz
Supply Voltage: 24 VDC
Data Rate: 400 kBit/s with Radio Transmission
Transmission power: 3-1000 mW

SIE 6GT28116AB201AA0 RF650R READER