MILWAUKEE #2217-20

True RMS Multimeter Voltage, Amperage, Frequency, Temperature

SKU: 04524217347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: True RMS Multimeter
Measures: Voltage, Amperage, Frequency, Temperature
Thermocouples: Dual Banana
Meter - Voltage: 600V
Meter - Current: 10A
Module - Temperature: -40 to 752 deg F (-40 to 400 deg C)
Cases and Holders: Sold separately
Frequency: 10 Hz to 50 kHz
Display: White on Black LCD
Resistance: 40 Mohms
Contents: Meter test lead set, thermocouple. 2 batteries, manual
Wireless Multimeters: Type - True RMS Multimeter; Measures - Voltage, Amperage, Frequency, Temperature; Thermocouples - Dual Banana; Meter - Voltage - 600V; Meter - Current - 10A; Module - Temperature - -40 deg. to +752 deg. F (-40 deg. to +400 deg. C); Cases and Holders - Sold separately; Frequency - 10 Hz to 50 kHz; Display - White on Black LCD; Resistance - 40 Mohms; Contents - Meter test lead set, thermocouple; 2 batteries, manual; Battery Type - AA