Menu Search
Wireless Ethernet Radios Client Module, 24-48VDC, 54 Mbps in 5 GHz and 2.4 GHz Capacity, 120 mA, Wall Mount
SIEMENS #6GK57471AA306AA0

Client Module, 24-48VDC, 54 Mbps in 5 GHz and 2.4 GHz Capacity, 120 mA, Wall Mount

SKU # 66264342524
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wireless Ethernet Radio
System: Wireless Ethernet
Connectors: Power: 4 Pole Screw Terminals, Ethernet Port: RJ45 Socket
Capacity: Data Rate: 54 Mbps in 5 GHz(802.11a) and 2.4 GHz(802.11b/g)
Voltage: 24-48V DC
Power Consumption: 120 mA
Mounting: Wall Mount
Dimensions WxHxD: 100x205x20 mm

Wireless Ethernet Radios: Type - Wireless Ethernet Radio; System - Wireless Ethernet; Connectors - Power: 4 Pole Screw Terminals, Ethernet Port: RJ45 Socket; Capacity - Data Rate: 54 Mbps in 5 GHz(802.11a) and 2.4 GHz(802.11b/g); Voltage - 24-48VDC; Power Consumption - 120 mA; Mounting - Wall mount; Dimensions WxHxD - 100x205x20 mm; Additional Information - IP30, Operating Temperature: -20 to 60 deg C

Additional Info: IP30, Operating Temperature: -20 to 60 deg C