Battery Pack, Rechargeable, 6V, 2.5A-Hr

SKU: 78943292003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Telemotive Rechargeable Battery Pack
Application: SLTX Transmitter
Voltage: 6V
Amp Hours: 2.5
Wireless Control Batteries: Type - Telemotive Rechargeable Battery Pack; Application - SLTX Transmitter; Voltage - 6.0 Volts; Amp Hours - 2.5 Amp-Hr