Menu Search

SIEMENS #6GT26985AF00

Communication Antenna, 13.6 MHz, 1150x365x115mm

SKU: 66264313074
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireless Communication Antenna
Frequency Range: 13.6 MHz
Dimensions: 1150 x 365 x 115mm
Series: Simatic RF600
Description
Wireless Control Antennas: Type - Wireless Communication Antenna; Frequency Range - 13.6 MHz; Dimensions - 1150x365x115 mm; Additional Information - Operating Temperature: -20 to 55deg C, IP65; Series - Simatic RF600
Additional Info: Operating Temperature: -20 to 55deg C, IP65