Menu Search
Wireless Control Accessories Antenna; Wireless; 90/76 Deg Bandwidth; 865 - 928 MHz; 4.0 dBi Gain; 50 Ohm Impedance; (4) M4 Screws Mounting
SIEMENS #6GT28120GB08

Antenna; Wireless; 90/76 Deg Bandwidth; 865 - 928 MHz; 4.0 dBi Gain; 50 Ohm Impedance; (4) M4 Screws Mounting

SKU # 80476623706
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Wireless Communication Antenna
Bandwidth Horiz/​Vert: 90/76 Deg
Frequency Range: 865 - 928 MHz
Gain: 4.0 dBi
Impedance: 50 Ohms
Mounting Application: (4) M4 Screws
Dimensions: WxHxD: 198 x 198 x 60mm

The SIMATIC RF650A is a circular, rugged and compact antenna for industrial applications in production and logistics. It is a universal antenna for use in numerous applications, especially where transponders in widely varying orientations have to be detected. The antenna is broadband and can be used in Europe, the United States and China. The antenna can be operated with the readers of the SIMATIC RF600 range.