SIEMENS #6GT23981CD100AX0

Antenna; Wireless; 13.56 MHz; (2) M12 x 1.0 Plastic Screw Nuts Mounting

SKU: 88762188354
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wireless Communication Antenna
Frequency Range: 13.56 MHz
Mounting Application: (2) M12 x 1.0 Plastic Screw Nuts
Dimensions: 58.0mm D x 30.0mm Dia
Series: RF200/RF300
Description
SIE 6GT23981CD100AX0 CABLE ANTENNA