Menu Search
Wireless Control Accessories Antenna Cable, 10 ft, RF300/ RF200 Cable, M8/4-pin (male)

SIEMENS #6GT23981CA00

Antenna Cable, 10 ft, RF300/ RF200 Cable, M8/4-pin (male)

SKU #66264320818
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Wireless Control Cable Assemblies
Type: Antenna Cable
Cable Type: RF-300 / RF-200
End Connector - A: M8, 4-pin (male)
Length: 10 ft.
Length - m: 3m

Wireless Control Cable Assemblies: Type - Antenna Cable; Cable Type - RF300/ RF200; End Connector - A - M8, 4-pin (male); Length - Ft - 10; Length - M - 3; Additional Information - Color: Pastel Turquoise

Additional Info: Color: Pastel Turquoise