You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #6GT23981CB00

Antenna Cable, 10 ft, RF300 Cable, M8/4-pin (male)

SKU # 66264320819
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Wireless Control Cable Assemblies
Type: Antenna Cable
Cable Type: RF-300
End Connector - A: M8, 4-pin (male)
Length: 10 ft.
Length - m: 3m

Wireless Control Cable Assemblies: Type - Antenna Cable; Cable Type - RF300; End Connector - A - M8, 4-pin (male); Length - Ft - 10; Length - M - 3; Additional Information - Color: Anthracite

Additional Info: Color: Anthracite