Menu Search
SIEMENS #6GT28152BH50

Antenna Cable, 10 ft, O2YS Cable, Black PE Jacket, Female

SKU # 04089287794
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Wireless Control Cable Assemblies
Type: Antenna Cable
Cable Type: O2YS
Jacket Material: PE
Jacket Color: Black
End Connector - A: Female
End Connector - B: Female
Length: 10 ft.
Length - m: 3m

Wireless Control Cable Assemblies: Type - Antenna Cable; Cable Type - O2YS; Jacket Material - PE; Jacket Color - Black; End Connector - A - Female; End Connector - B - Female; Length - Ft - 10; Length - M - 3