Menu Search
Wireless Antenna Antenna, 2.4/5.0 GHz, 9 dBi Gain, 50 Ohms Impedance, Weak Directional

SIEMENS #6GK57956DC000AA0

Antenna, 2.4/5.0 GHz, 9 dBi Gain, 50 Ohms Impedance, Weak Directional

SKU #04089292428
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Antenna Cable Assembly
Frequency: 2.4/5 Ghz
Gain: 9 dBi
Impedance-Nominal: 50 Ohms
Connector: N-Type
Direction: Weak Directional

Wireless Antenna: Type - Antenna Cable Assembly; Frequency - 2.4/5 Ghz; Gain - 9 dBi; Impedance-Nominal - 50 Ohms; Connector - N-Type; Direction - Weak Directional