Menu Search
Search
SIEMENS #6GK57980CN000AA0

Antenna, 2.4/5.0 GHz, 50 ohms Impedance

SKU # 66264329807
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coaxial Female Antenna
Frequency: 2.4/5 GHz
Impedance-Nominal: 50 ohms
Connector: N-Type

Wireless Antenna: Type - Coaxial Female Antenna; Frequency - 2.4/5 GHz; Impedance-Nominal - 50 ohms; Connector - N-Type