Menu Search
SIEMENS #6GK57954MR000AA6

Antenna, 2.4/5.0 GHz, 4/5 dBi Gain, 50 Ohms Impedance, Omni Directional

SKU # 66264329773
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless Network Antenna
Frequency: 2.4/5.0 GHz
Gain: 4 dBi/5 dBi
Impedance-Nominal: 50 Ohms
Connector: RSMA-Type
Direction: Omni Directional

Wireless Antenna: Type - Wireless Network Antenna; Frequency - 2.4/5.0 GHz; Gain - 4 dBi/5 dBi; Impedance-Nominal - 50 Ohms; Connector - RSMA-Type; Direction - Omni Directional; Additional Information - Operating Temperature: -40 to 65 deg C, Protection Class: IP65

Additional Info: Operating Temperature: -40 to 65 deg C, Protection Class: IP65